Shop SKF
See all product information
Create Account
6206NR Q66, Single Row Ball Bearings
- Mfr # 6206NR Q66
- Zoro # G307375525
product price:Â
$
28.49
/ea
Key Features
Dynamic Radial Load Capacity
4384 lbf
System of Measurement
Metric
Temp. Range
-30 Degrees to 120 Degrees C
Bore Diameter
30 mm
Bore Diameter Tolerance
-0.01 mm to 0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6206NR Q66
- Zoro #
- G307375525
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 4384 lbf
- System of Measurement
- Metric
- Temp. Range
- -30 Degrees to 120 Degrees C
- Static Radial Load Capacity
- 254 lbf
- Ring Material
- Chrome Steel
- Seal Type
- Open
- Ball Material
- Chrome Steel
- Type
- Ball Bearing
Dimensions
- Bore Diameter
- 30 mm
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
- Outside Diameter
- 62 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.