6208 RSJEM, Single Row Ball Bearings

  • Mfr # 6208 RSJEM

  • Zoro # G007375856


product price:  $55.45
/ea

Key Features

Type
Cylindrical Bore
Cage Material
Sheet Metal
Bearing Material
Steel
Width
0.7087 in
Bore Dia.
1.5748 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6208 RSJEM
Zoro #
G007375856
UPC #
-
Country of Origin
Sweden

Dimensions

Width
0.7087 in
Bore Dia.
1.5748 in
Outside Dia.
3.1496 in

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Sheet Metal
Bearing Material
Steel
Lubrication
None
Dynamic Load Capacity
7,306 lbf
Static Load Capacity
4,271 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.