Shop SKF
See all product information
6212Z C3, Single Row Ball Bearings
Mfr # 6212Z C3
Zoro # G907376021
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical Bore
Cage Material
Sheet Metal
Bearing Material
Steel
Outside Dia.
4.3307 in
Bore Dia.
2.3622 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6212Z C3
- Zoro #
- G907376021
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia.
- 4.3307 in
- Bore Dia.
- 2.3622 in
Details
- Item
- Radial Ball Bearing
- Type
- Cylindrical Bore
- Cage Material
- Sheet Metal
- Bearing Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.