
6300 Series, Single Row, Deep Groove Radial Ball Bearing (Discontinued)
- Mfr # 6322 C3
- Zoro # G310430631
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6322 C3
Zoro #
G310430631
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
4.331 in
Outside Dia.
9.449 in
Width
1.969 in
Details
Cage Material
Sheet metal
Type
Cylindrical
Static Load Capacity
40 466 lbf
Dynamic Load Capacity (Lb.)
45 636 lbf
Bearing Material
Bearing steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.