6303N C3, Single Row Ball Bearings
- Mfr # 6303N C3
- Zoro # G007378956
product price:Â
$
32.89
/ea
Key Features
Type
Ball Bearing
Bore Diameter
17 mm
Static Radial Load Capacity
1495 lbf
Outside Diameter
47 mm
Seal Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6303N C3
- Zoro #
- G007378956
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Static Radial Load Capacity
- 1495 lbf
- Seal Type
- Open
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
- Temp. Range
- -30 Degrees to 120 Degrees C
- Dynamic Radial Load Capacity
- 3057 lbf
Dimensions
- Bore Diameter
- 17 mm
- Outside Diameter
- 47 mm
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.