6305 2Z C3 GJN, Single Row Ball Bearings

  • Mfr # 6305 2Z C3 GJN

  • Zoro # G607380465


product price:  $27.59
/ea

Key Features

Type
Cylindrical Bore
Cage Material
Steel
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Outside Dia.
2.4409 in
Width
0.6693 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6305 2Z C3 GJN
Zoro #
G607380465
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
2.4409 in
Width
0.6693 in

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Steel
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.