Shop SKF
See all product information
Create Account
6307 2RS1, Single Row Ball Bearings
- Mfr # 6307 2RS1
- Zoro # G807381835
product price:Â
$
56.49
/ea
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Lubricant Material
Grease
Number of Rows
Single Row
Dynamic Radial Load Capacity
35.1 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6307 2RS1
- Zoro #
- G807381835
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Lubricant Material
- Grease
- Number of Rows
- Single Row
- Dynamic Radial Load Capacity
- 35.1 kN
- Maximum Speed
- 6000 RPM
- Seal Type
- Contact
- Static Radial Load Capacity
- 19 kN
Dimensions
- Bore Diameter
- 35 mm
- Outside Diameter
- 80 mm
- Outer Ring Width
- 21 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.