Shop SKF
See all product information
Create Account
6308N/C3, Single Row Ball Brgs, 6308NC3
- Mfr # 6308N/C3
- Zoro # G707139932
product price:Â
$
56.45
/ea
Key Features
Temp. Range
-30 Degrees to 120 Degrees C
Ball Material
Chrome Steel
Ring Material
Chrome Steel
Static Radial Load Capacity
5395 lbf
Dynamic Radial Load Capacity
915 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6308N/C3
- Zoro #
- G707139932
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 5395 lbf
- Dynamic Radial Load Capacity
- 915 lbf
- Seal Type
- Open
- System of Measurement
- Metric
- Type
- Ball Bearing
Dimensions
- Bore Diameter
- 40 mm
- Outside Diameter
- 90 mm
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.