Shop SKF
See all product information
Create Account
635, Tapered Roller Brgs, SKF 635
- Mfr # 635
- Zoro # G807477453
product price:Â
$
12.85
/ea
Key Features
Outside Dia. (In.)
0.748 in
Bore Dia. (In.)
0.197 in
Dynamic Load Capacity (Lb.)
526 lbf
Static Load Capacity (Lb.)
214 lbf
Cage Material
Sheet metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 635
- Zoro #
- G807477453
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia. (In.)
- 0.748 in
- Bore Dia. (In.)
- 0.197 in
Details
- Dynamic Load Capacity (Lb.)
- 526 lbf
- Static Load Capacity (Lb.)
- 214 lbf
- Cage Material
- Sheet metal
- Type
- Cylindrical
- Material
- Bearing steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.