Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Cup, Single Row, OD 7.1250 x W 1.5000 inch
- Mfr # 772
- Zoro # G324972813
product price:Â
$
77.99
/ea
Key Features
Material
Chrome Steel
Outside Dia. (In.)
7-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 772
- Zoro #
- G324972813
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Steel
- Item
- Taper Roller Bearing-Cup
Dimensions
- Outside Dia. (In.)
- 7-1/8 in
Description
772 is a single row open tapered roller bearing cup with a 7.1250 inch outside diameter and 1.5000 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it carries heavy radial loads and axial loads in one direction. The large outside diameter and wide cup profile provide strong housing support for heavy-duty hub, axle, and industrial equipment assemblies using matched tapered bearing components. Commonly used in heavy truck axles, industrial machinery, construction equipment, heavy trailer repair, and equipment wheel-end assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: 772 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 7.1250 inch Width (W): 1.5000 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Industrial machinery Construction equipment Heavy trailer repair Equipment wheel-end assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.