Shop SKF
See all product information
Create Account
7014 CD/P4ADGB, Abec7 Precision Ball Bearing
- Mfr # 7014 CD/P4ADGB
- Zoro # G007378055
product price:Â
$
1,606.99
/ea
Free Shipping & Returns
Key Features
Bearing Material
Bearing Steel
Bore Diameter
70 mm
Outer Ring Width
40 mm
Lubricant Material
No Lubrication
Dynamic Radial Load Capacity
83.2 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 7014 CD/P4ADGB
- Zoro #
- G007378055
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Diameter
- 70 mm
- Outer Ring Width
- 40 mm
- Outside Diameter
- 110 mm
Details
- Item
- Radial Ball Bearing
- Bearing Material
- Bearing Steel
- Lubricant Material
- No Lubrication
- Dynamic Radial Load Capacity
- 83.2 kN
- Static Radial Load Capacity
- 91.5 kN
- Number of Rows
- Double Row
- Seal Type
- Unshielded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.