Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM width
Mfr # 3310 A-2Z/C3
Zoro # G613754298
product price: $379.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3310 A-2Z/C3
Zoro #
G613754298
UPC #
-
Country of Origin
Unknown
Description
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 3, ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.