Angular Contact Ball Brg 234Xxx, 76Xxxxx, Bsbxxxxx; Ax. Ang. Contact Ball Brgs - Series 2344
- Mfr # 234416TN9/SP
- Zoro # G511308616
product price:Â
$
1,825.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
4.9213in
Width
2.126in
Cage Material
P - Plastic Molded Cage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 234416TN9/SP
- Zoro #
- G511308616
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outside Dia.
- 4.9213in
- Width
- 2.126in
Details
- Cage Material
- P - Plastic Molded Cage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.