Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 30mm, O.D. 62mm

  • Mfr # 7206 BECBY

  • Zoro # G7890416


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7206 BECBY
Zoro #
G7890416
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Bore Diameter
30 mm
Outside Diameter
62 mm
Shaft Fillet Radius
0.6 mm
Housing Fillet Radius
0.6 mm
Overall Width
16 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
Standard Preload (lbs.)
27 lb
Dynamic Load Capacity (N)
24,000 N
Max. RPM
14,000 RPM
Standard Preload (N)
120 N
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (N)
15,600 N
Static Load Capacity (Lb.)
3,510 lb
ABEC Tolerance
3
Dynamic Load Capacity (Lb.)
5,400 lb
Lubrication
MT47 Grease
Contact Angle
40 Degrees
Ring Material Grade
100Cr6
Closure
Open
Maximum Speed
14,000 RPM
Bearing Industry Number
7206
Maximum Temperature
100 Degrees C
Matched Bearing Type
Duplex
System of Measurement
Metric
ABEC Rating
3
Contact Bearing Type
Angular Contact
Lubricant Material
MT47 Grease
Static Radial Load Capacity
15,600 N
Dynamic Radial Load Capacity
24,000 N
Number of Rows
One
Preload
120 N
Minimum Temperature
-40 Degrees C
Load Direction
Radial, Thrust
Ring Material
Alloy Steel
Matched Mount Type
Tandem

Description

Angular Contact Ball Bearing, Bearing Industry Number 7206, Bore Diameter 30 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 14,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 62 mm, Overall Width 16 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.