Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 30mm, O.D. 72mm

  • Mfr # 7306 BECBM

  • Zoro # G8354394


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7306 BECBM
Zoro #
G8354394
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Shaft Fillet Radius
0.6 mm
Outside Diameter
72 mm
Housing Fillet Radius
0.6 mm
Overall Width
19 mm
Bore Diameter
30 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (Lb.)
4,770 lb
Standard Preload (N)
120 N
Standard Preload (lbs.)
27 lb
ABEC Tolerance
3
Lubrication
MT47 Grease
Dynamic Load Capacity (Lb.)
8,000 lb
Max. RPM
13,000 RPM
Static Load Capacity (N)
21,200 N
Dynamic Load Capacity (N)
35,500 N
Closure
Open
Load Direction
Radial, Thrust
Maximum Temperature
100 Degrees C
ABEC Rating
3
Static Radial Load Capacity
21,200 N
Lubricant Material
MT47 Grease
Dynamic Radial Load Capacity
35,500 lbf
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees C
Ring Material Grade
100Cr6
Preload
120 N
Matched Mount Type
Tandem
Matched Bearing Type
Duplex
Bearing Industry Number
7306
Contact Angle
40 Degrees
Maximum Speed
13,000 RPM
Number of Rows
One
System of Measurement
Metric
Contact Bearing Type
Angular Contact

Description

Angular Contact Ball Bearing, Bearing Industry Number 7306, Bore Diameter 30 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 13,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.