Zoro Homepage

Angular Contact Bearing, 55mm, O.D. 140mm

  • Mfr # 7411 BGBM

  • Zoro # G8205915


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
55 mm
Outside Dia.
140 mm
Width
33 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7411 BGBM
Zoro #
G8205915
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
140 mm
Width
33 mm
Bore Diameter
55 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
2 mm
Outside Diameter
140 mm
Overall Width
33 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 7411, Bore Diameter 55 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.