Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 60mm, O.D. 130mm

  • Mfr # 7312 BEGAP

  • Zoro # G8443531


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7312 BEGAP
Zoro #
G8443531
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Bore Diameter
60 mm
Outside Diameter
130 mm
Overall Width
31 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Explorer
Static Load Capacity (N)
69,500 N
Standard Preload (N)
380 N
ABEC Tolerance
3
Static Load Capacity (Lb.)
15,600 lb
Dynamic Load Capacity (N)
104,000 N
Lubrication
MT47 Grease
Standard Preload (lbs.)
86 lb
Max. RPM
6,700 RPM
Dynamic Load Capacity (Lb.)
23,400 lb
Temp. Range (F)
-40 Degrees to 212 Degrees
Preload
383 N
Closure
Open
Matched Bearing Type
Duplex
Load Direction
Radial, Thrust
System of Measurement
Metric
Contact Angle
40 Degrees
Number of Rows
One
Maximum Speed
6,700 RPM
Maximum Temperature
100 Degrees C
ABEC Rating
3
Dynamic Radial Load Capacity
104,000 lbf
Ring Material Grade
100Cr6
Matched Mount Type
Tandem
Static Radial Load Capacity
76,500 N
Bearing Industry Number
7312
Lubricant Material
MT47 Grease
Contact Bearing Type
Angular Contact
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees C

Description

Angular Contact Ball Bearing, Bearing Industry Number 7312, Bore Diameter 60 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.