Zoro Homepage

Bearing, Bore 12mm, Industry 1201-ETN9

  • Mfr # 1201 ETN9

  • Zoro # G9417877


product price: $58.69
/ea

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Bore Dia.
12 mm
Cage Material
Thermoplastic
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201 ETN9
Zoro #
G9417877
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
10 mm
Outside Dia. Tolerance
+0/-.011mm
Outside Diameter Tolerance
+0/-0.011 mm
Outside Diameter
32 mm
Bore Diameter Tolerance
+0/-0.008 mm
Fillet Radius
1 mm
Outer Ring Width
10 mm
Bore Diameter
12 mm

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1201, Bore Diameter 12 mm, Outside Diameter 32 mm, Outer Ring Width 10 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 6.24 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 80 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.