Zoro Homepage

Bearing, Bore 35mm, Industry 6007-2ZJEM

  • Mfr # 6007 2Z JEM

  • Zoro # G9417335


product price: $40.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007 2Z JEM
Zoro #
G9417335
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
62 mm
Width
14 mm
Outside Dia. Tolerance
+0/-.013mm
Fillet Radius
1 mm
Outside Diameter
62 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
14 mm
Bore Diameter
35 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Double Shielded
Dynamic Load Capacity
3,780 lb
Temp. Range
-40 Degrees to 212 Degrees F
Max. RPM
15,000 RPM
Bearing Material
Steel
Static Load Capacity
2,290 lb
Lubrication
GJN Grease
Shield Material
Steel
ABEC Tolerance
1
Industry Number
6007-2ZJEM
Max. Load Axial
1,145 lb
Bore Tolerance
+0/-.012mm
Ball Material
Alloy Steel
Lubricant Material
GJN Grease
Maximum Axial Load
1,145 lbf
System of Measurement
Metric
Closure
Double Shielded
Ring Material
Alloy Steel
Number of Rows
One
ABEC Rating
1
Includes Retaining Ring
No
Ring Material Grade
100Cr6
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
16.8 kN
Retaining Ring Groove
No
Bearing Industry Number
6007
Static Radial Load Capacity
10.2 kN
Minimum Temperature
-40 Degrees F
Maximum Speed
12,000 RPM

Description

Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 16.8 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.