Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 50mm, Industry 2210-EKTN9

  • Mfr # 2210 EKTN9

  • Zoro # G9418832


product price: $185.75
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
Bore Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210 EKTN9
Zoro #
G9418832
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
50 mm
Outside Diameter
90 mm
Outer Ring Width
23 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
Lubrication
Shell Alvania Grease
Max. RPM
9,500 RPM
Max. Load Axial
775 lb
Dynamic Load Capacity
7,600 lb
Bearing Material
Steel
Bore Tolerance
+0/-.012mm
Static Load Capacity
2,520 lb
ABEC Tolerance
1
Industry Number
2210-EKTN9
Temp. Range
-40 Degrees to 210 Degrees F
Ball Material
Alloy Steel
Static Radial Load Capacity
11.2 kN
System of Measurement
Metric
Bore Type
Tapered 1:12
Lubricant Material
Alvania Grease
Ball Material Grade
100Cr6
Number of Rows
2
Maximum Speed
9,500 RPM
Dynamic Radial Load Capacity
33.8 kN
Bearing Industry Number
2210
Maximum Axial Load
775 lbf
Maximum Temperature
210 Degrees F
Ring Material
Alloy Steel
Closure
Open
Maximum Misalignment Angle
2.5 Degrees
ABEC Rating
1
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2210, Bore Diameter 50 mm, Outside Diameter 90 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 33.8 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 775 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.