Zoro Homepage

Bearing, Bore 60mm, Industry 6012-JEM

  • Mfr # 6012 JEM

  • Zoro # G9417493


product price: $73.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Bore Dia.
60 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012 JEM
Zoro #
G9417493
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
95 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
60 mm
Outside Diameter
95 mm
Outer Ring Width
18 mm

Description

Radial Ball Bearing, Bearing Industry Number 6012, Bore Diameter 60 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 95 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 30.7 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.