Zoro Homepage

Bearing, Bore 75mm, Industry 6015-2RSJEM

  • Mfr # 6015 2RS JEM

  • Zoro # G9417563


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
75 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015 2RS JEM
Zoro #
G9417563
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
115 mm
Width
20 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
115 mm
Bore Diameter
75 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
20 mm

Description

Radial Ball Bearing, Bearing Industry Number 6015, Bore Diameter 75 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 115 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 9,350 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.