Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 115000 lb.

  • Mfr # 23030 CC/C3W33

  • Zoro # G9419374


product price: $1,567.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.9055 in
Bore Dia. (mm)
150 mm
Outside Dia. (In.)
8.8583 in
Outside Dia. (mm)
225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23030 CC/C3W33
Zoro #
G9419374
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.9055 in
Bore Dia. (mm)
150 mm
Outside Dia. (In.)
8.8583 in
Outside Dia. (mm)
225 mm
Width (In.)
2.2047 in
Width (mm)
56 mm
Fillet Radius
2 mm
Bore Diameter
150 mm
Outside Diameter
225 mm
Overall Width
56 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
115,000 lb
Dynamic Load Capacity (N)
510,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (Lb.)
170,000 lb
Static Load Capacity (N)
750,000 N
Lubrication
Grease
Static Radial Load Capacity
750 kN
Load Direction
Radial, Thrust
Lubricant Material
Grease
Roller Material
Alloy Steel
Bore Type
Cylindrical
Bearing Industry Number
23030
Maximum Misalignment Angle
2 Degrees
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Minimum Temperature
0 Degrees F
Roller Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Maximum Speed
3,200 RPM Grease
Application
Vibratory Applications, Wind Energy
Dynamic Radial Load Capacity
531 kN
Lubrication Openings
Groove on Outer Ring
System of Measurement
Metric
Closure
Open

Description

Spherical Roller Bearing, Bearing Industry Number 23030, Bore Diameter 150 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 225 mm, Overall Width 56 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.