Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 121400 lb.

  • Mfr # 24026 CC/W33

  • Zoro # G9420266


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24026 CC/W33
Zoro #
G9420266
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
Width (In.)
2.7165 in
Width (mm)
69 mm
Bore Diameter
130 mm
Overall Width
69 mm
Fillet Radius
2 mm
Outside Diameter
200 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (N)
815,000 N
Dynamic Load Capacity (Lb.)
121,400 lb
Item
Spherical Roller Bearing
Lubrication
Grease
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (N)
540,000 N
Static Load Capacity (Lb.)
180,000 lb
Minimum Temperature
0 Degrees F
Lubricant Material
Grease
Closure
Open
Roller Material Grade
100Cr6
Bearing Industry Number
24026
Ring Material Grade
100Cr6
Bore Type
Cylindrical
Maximum Temperature
390 Degrees F
Dynamic Radial Load Capacity
569 kN
Maximum Speed
3,000 RPM Grease
Application
Vibratory Applications, Wind Energy
Maximum Misalignment Angle
2 Degrees
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Load Direction
Radial, Thrust
System of Measurement
Metric
Ring Material
Alloy Steel
Static Radial Load Capacity
815 kN

Description

Spherical Roller Bearing, Bearing Industry Number 24026, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 200 mm, Overall Width 69 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.