Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 123000 lb.

  • Mfr # 23940 CC/W33

  • Zoro # G9420196


product price: $3,440.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.874 in
Bore Dia. (mm)
200 mm
Outside Dia. (In.)
11.0236 in
Outside Dia. (mm)
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23940 CC/W33
Zoro #
G9420196
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.874 in
Bore Dia. (mm)
200 mm
Outside Dia. (In.)
11.0236 in
Outside Dia. (mm)
280 mm
Width (In.)
2.3622 in
Width (mm)
60 mm
Bore Diameter
200 mm
Overall Width
60 mm
Outside Diameter
280 mm
Fillet Radius
2 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (Lb.)
230,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Dynamic Load Capacity (Lb.)
123,000 lb
Dynamic Load Capacity (N)
546,000 N
Item
Spherical Roller Bearing
Static Load Capacity (N)
1,040,000 N
Minimum Temperature
0 Degrees F
System of Measurement
Metric
Dynamic Radial Load Capacity
651 kN
Maximum Temperature
390 Degrees F
Bore Type
Cylindrical
Lubricant Material
Grease
Lubrication Openings
Groove on Outer Ring
Maximum Misalignment Angle
1.5 Degrees
Bearing Industry Number
23940
Roller Material
Alloy Steel
Maximum Speed
2,400 RPM Grease
Static Radial Load Capacity
1,040 kN
Closure
Open
Roller Material Grade
100Cr6
Ring Material
Alloy Steel
Application
Vibratory Applications, Wind Energy
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust

Description

Spherical Roller Bearing, Bearing Industry Number 23940, Bore Diameter 200 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 280 mm, Overall Width 60 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.