Zoro Homepage

Bearing, Dynamic Load 153000 lb.

  • Mfr # 24126 CCK30/W33

  • Zoro # G0262407


product price: $2,206.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
8.2677 in
Outside Dia. (mm)
210 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24126 CCK30/W33
Zoro #
G0262407
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
8.2677 in
Outside Dia. (mm)
210 mm
Width (In.)
3.1496 in
Width (mm)
80 mm
Bore Diameter
130 mm
Overall Width
80 mm
Fillet Radius
2 mm
Outside Diameter
210 mm

Description

Spherical Roller Bearing, Bearing Industry Number 24126, Bore Diameter 130 mm, Bore Type Tapered 1:30, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 210 mm, Overall Width 80 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.