Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 251800 lb.

  • Mfr # 453326 CCJA/W33VA405

  • Zoro # G9420476


product price: $10,376.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
11.0236 in
Outside Dia. (mm)
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453326 CCJA/W33VA405
Zoro #
G9420476
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
11.0236 in
Outside Dia. (mm)
280 mm
Width (In.)
4.4094 in
Width (mm)
112 mm
Bore Diameter
130 mm
Overall Width
93 mm
Outside Diameter
280 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (Lb.)
296,700 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
251,800 lb
Item
Spherical Roller Bearing
Static Load Capacity (N)
1,320,000 N
Lubrication
Grease
Dynamic Load Capacity (N)
1,120,000 N
Ring Material Grade
100Cr6
Bearing Industry Number
23326
Ring Material
Alloy Steel
Static Radial Load Capacity
296,700 lbf
Dynamic Radial Load Capacity
1,176 kN
Bore Type
Cylindrical
Roller Material
Alloy Steel
Maximum Temperature
392 Degrees F
Lubricant Material
Grease
Lubrication Openings
Groove on Outer Ring
Roller Material Grade
100Cr6
Load Direction
Radial, Thrust
System of Measurement
Metric
Closure
Open
Minimum Temperature
0 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 23326, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 280 mm, Overall Width 93 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 1,176 kN, Load Direction Radial, Thrust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.