Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 270000 lb.

  • Mfr # 23960 CC/W33

  • Zoro # G9420223


product price: $12,528.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
16.5354 in
Outside Dia. (mm)
420 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23960 CC/W33
Zoro #
G9420223
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
16.5354 in
Outside Dia. (mm)
420 mm
Width (In.)
3.5433 in
Width (mm)
90 mm
Outside Diameter
420 mm
Overall Width
90 mm
Bore Diameter
300 mm
Fillet Radius
2.5 mm

Details

Type
Double Row
Cage Material
Steel
Lubrication
Grease
Static Load Capacity (N)
2,500,000 N
Dynamic Load Capacity (Lb.)
270,000 lb
Dynamic Load Capacity (N)
1,200,000 N
Static Load Capacity (Lb.)
560,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Bearing Industry Number
23960
Roller Material Grade
100Cr6
Bore Type
Cylindrical
Maximum Temperature
390 Degrees F
Application
Vibratory Applications, Wind Energy
Minimum Temperature
0 Degrees F
Maximum Misalignment Angle
1.5 Degrees
Roller Material
Alloy Steel
Lubricant Material
Grease
Static Radial Load Capacity
2,500 kN
Maximum Speed
1,600 RPM Grease
Lubrication Openings
Groove on Outer Ring
Load Direction
Radial, Thrust
Ring Material Grade
100Cr6
System of Measurement
Metric
Closure
Open
Dynamic Radial Load Capacity
1,413 kN
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23960, Bore Diameter 300 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 420 mm, Overall Width 90 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.