Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Dynamic Load 595700 lb.

  • Mfr # 23156 CAC/C3W33

  • Zoro # G2197277


product price: $15,164.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
18.1102 in
Outside Dia. (mm)
460 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23156 CAC/C3W33
Zoro #
G2197277
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
18.1102 in
Outside Dia. (mm)
460 mm
Width (In.)
5.748 in
Width (mm)
146 mm
Fillet Radius
4 mm
Outside Diameter
460 mm
Bore Diameter
280 mm
Overall Width
146 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (N)
4,250,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
2,650,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (Lb.)
956,000 lb
Dynamic Load Capacity (Lb.)
595,700 lb
Lubrication
Grease
Minimum Temperature
0 Degrees F
Maximum Misalignment Angle
2 Degrees
Lubricant Material
Grease
Maximum Speed
1,300 RPM Grease
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
2,688 kN
Lubrication Openings
Groove on Outer Ring
Bearing Industry Number
23156
Roller Material Grade
100Cr6
Closure
Open
Maximum Temperature
390 Degrees F
Load Direction
Radial, Thrust
Roller Material
Alloy Steel
Static Radial Load Capacity
4,000 kN
Bore Type
Cylindrical
System of Measurement
Metric
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23156, Bore Diameter 280 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 460 mm, Overall Width 146 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 2,688 kN, Fillet Radius 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.