Bearing, Static Load 350700 lb.

  • Mfr # 452328 VAF

  • Zoro # G9420433


product price:  $3,568.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
11.417 in
Outside Dia. (mm)
290 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
452328 VAF
Zoro #
G9420433
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
11.417 in
Outside Dia. (mm)
290 mm
Width (In.)
4.0157 in
Width (mm)
102 mm
Overall Width
102 mm
Bore Diameter
140 mm
Outside Diameter
300 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
1,130,000 N
Static Load Capacity (N)
1,560,000 N
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
350,700 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Dynamic Load Capacity (Lb.)
254,000 lb
Roller Material
Alloy Steel
Static Radial Load Capacity
1,560 kN
Maximum Misalignment Angle
3 Degrees
Closure
Open
Dynamic Radial Load Capacity
1,357 kN
Roller Material Grade
100Cr6
Minimum Temperature
0 Degrees F
Bearing Industry Number
22328
System of Measurement
Metric
Load Direction
Radial, Thrust
Maximum Temperature
392 Degrees F
Ring Material Grade
100Cr6
Bore Type
Cylindrical
Ring Material
Alloy Steel
Lubricant Material
Grease
Lubrication Openings
Groove on Outer Ring

Description

Spherical Roller Bearing, Bearing Industry Number 22328, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 300 mm, Overall Width 102 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 1,357 kN, Load Direction Radial, Thrust

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.