Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Static Load 610000 lb.

  • Mfr # 24048 CC/W33

  • Zoro # G9420327


product price: $7,971.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
14.1732 in
Outside Dia. (mm)
360 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24048 CC/W33
Zoro #
G9420327
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
14.1732 in
Outside Dia. (mm)
360 mm
Width (In.)
4.6457 in
Width (mm)
118 mm
Overall Width
118 mm
Bore Diameter
240 mm
Fillet Radius
2.5 mm
Outside Diameter
360 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Static Load Capacity (N)
2,700,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (Lb.)
610,000 lb
Dynamic Load Capacity (Lb.)
360,000 lb
Lubrication
Grease
Dynamic Load Capacity (N)
1,600,000 N
Roller Material Grade
100Cr6
Static Radial Load Capacity
2,700 kN
Closure
Open
Load Direction
Radial, Thrust
Lubricant Material
Grease
Maximum Speed
1,600 RPM Grease
Ring Material Grade
100Cr6
System of Measurement
Metric
Bore Type
Cylindrical
Lubrication Openings
Groove on Outer Ring
Minimum Temperature
0 Degrees F
Ring Material
Alloy Steel
Maximum Temperature
390 Degrees F
Application
Vibratory Applications, Wind Energy
Dynamic Radial Load Capacity
1,663 kN
Bearing Industry Number
24048
Roller Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees

Description

Spherical Roller Bearing, Bearing Industry Number 24048, Bore Diameter 240 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 360 mm, Overall Width 118 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.