Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 25mm

  • Mfr # NJ 305 ECP

  • Zoro # G8024825


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm
Outside Dia.
62
Width
17 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 305 ECP
Zoro #
G8024825
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
62
Width
17 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Inside Dia. (In.)
1.9961 in
Shoulder Height (In.)
2.1654 in
Inner Ring Outside Dia. (mm)
38.1 mm
Shoulder Height (mm)
55 mm
Inner Ring Outside Dia. (In.)
1.5 in
Outer Ring Inside Dia. (mm)
50.7 mm
Outside Diameter
52 mm
Shaft Fillet Radius
1 mm
Housing Fillet Radius
1 mm
Bore Diameter
20 mm
Outer Ring Inside Diameter
42 mm
Bore Diameter Tolerance
+0/-0.010 mm
Inner Ring Outside Diameter
31 mm
Overall Width
15 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
8,200 lb
Fillet Radii (mm)
1.1 mm
Temp. Range (F)
-40 Degrees to 205 Degrees F
Type
Open
Dynamic Load Capacity (Lb.)
10,500 lb
Item
Cylindrical Roller Bearing
Tolerance
+0/-.010mm
Fillet Radii (In.)
0.0433 in
Static Radial Load Capacity
26 kN
Maximum Temperature
70 Degrees C
Full Complement
No
Ring Material
Alloy Steel
ISO Rating
Class 6
System of Measurement
Metric
Number of Outer Ring Flanges
2
Maximum Speed
18,000 RPM
Lubrication Openings
None
Number of Rows
One
Bore Type
Cylindrical
Bearing Industry Number
305
Minimum Temperature
-40 Degrees C
Dynamic Radial Load Capacity
35.5 kN
Includes Retaining Ring
No
Split Bearing
Yes
Cage Material Grade
Fiberglass-Reinforced PA66
Ring Material Grade
100Cr6
Number of Inner Ring Flanges
1
RBEC Rating
3
Roller Material Grade
100Cr6
Closure
Open

Description

Cylindrical Roller Bearing, Bearing Industry Number 305, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 31 mm, Maximum Speed 18,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 42 mm, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.