Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 55mm

  • Mfr # NU 211 ECP

  • Zoro # G8227685


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
55 mm
Outside Dia.
100
Width
21 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU 211 ECP
Zoro #
G8227685
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100
Width
21 mm
Shoulder Height (mm)
91 mm
Shoulder Height (In.)
3.5827 in
Outer Ring Inside Dia. (In.)
3.3976 in
Inner Ring Outside Dia. (mm)
70.8 mm
Outer Ring Inside Dia. (mm)
86.3 mm
Outside Dia. Tolerance
+0/-.015mm
Inner Ring Outside Dia. (In.)
2.787 in
Outer Ring Inside Diameter
86 mm
Shaft Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
55 mm
Bore Diameter Tolerance
+0/-0.015 mm
Overall Width
21 mm
Outside Diameter
100 mm
Inner Ring Outside Diameter
85.674 mm
Housing Fillet Radius
1 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
21,400 lb
Type
Open
Item
Cylindrical Roller Bearing
Tolerance
+0/-.015mm
Fillet Radii (In.)
0.0433 in
Temp. Range (F)
-40 Degrees to 205 Degrees F
Fillet Radii (mm)
1.1 mm
Dynamic Load Capacity (Lb.)
21,700 lb
Bearing Industry Number
211
Static Radial Load Capacity
95 kN
Cage Material Grade
Fiberglass-Reinforced PA66
Bore Type
Cylindrical
Number of Rows
One
Ring Material
Alloy Steel
System of Measurement
Metric
Maximum Speed
8,000 RPM
Dynamic Radial Load Capacity
96.5 kN
Maximum Temperature
205 Degrees F
Full Complement
No
Split Bearing
Yes
Number of Outer Ring Flanges
2
Includes Retaining Ring
No
Ring Material Grade
100Cr6
Number of Inner Ring Flanges
0
Minimum Temperature
-40 Degrees F
Closure
Open

Description

Cylindrical Roller Bearing, Bearing Industry Number 211, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 85.674 mm, Maximum Speed 8,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 86 mm, Outside Diameter 100 mm, Overall Width 21 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.