Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 75mm

  • Mfr # NU 215 ECP/C3

  • Zoro # G8409895


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
75 mm
Outside Dia.
130
Width
25 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 215 ECP/C3
Zoro #
G8409895
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
130
Width
25 mm
Shoulder Height (mm)
121 mm
Inner Ring Outside Dia. (In.)
3.713 in
Inner Ring Outside Dia. (mm)
94.3 mm
Outside Dia. Tolerance
+0/-.018mm
Shoulder Height (In.)
4.7638 in
Outer Ring Inside Dia. (In.)
4.4882 in
Outer Ring Inside Dia. (mm)
114 mm
Bore Diameter
75 mm
Outside Diameter
130 mm
Bore Diameter Tolerance
+0/-0.015 mm
Housing Fillet Radius
1 mm
Inner Ring Outside Diameter
113.309 mm
Shaft Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.018 mm
Overall Width
25 mm
Outer Ring Inside Diameter
113 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
35,100 lb
Dynamic Load Capacity (Lb.)
33,700 lb
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 205 Degrees F
Fillet Radii (mm)
1.5 mm
Type
Open
Tolerance
+0/-.015mm
Fillet Radii (In.)
0.0591 in
Number of Outer Ring Flanges
2
Includes Retaining Ring
No
Number of Rows
One
Bearing Industry Number
215
Split Bearing
Yes
Ring Material Grade
100Cr6
Bore Type
Cylindrical
Full Complement
No
Cage Material Grade
Fiberglass-Reinforced PA66
Number of Inner Ring Flanges
0
System of Measurement
Metric
Maximum Speed
6,000 RPM
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
156 kN
Ring Material
Alloy Steel
Closure
Open
Dynamic Radial Load Capacity
150 kN
Maximum Temperature
205 Degrees F

Description

Cylindrical Roller Bearing, Bearing Industry Number 215, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 113.309 mm, Maximum Speed 6,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 113 mm, Outside Diameter 130 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.