Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing, Bore 80mm

  • Mfr # NU 216 ECP/C3

  • Zoro # G8265284


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
80 mm
Outside Dia.
140
Width
26 mm
Roller Material
Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 216 ECP/C3
Zoro #
G8265284
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
140
Width
26 mm
Shoulder Height (In.)
5.0787 in
Inner Ring Outside Dia. (In.)
3.976 in
Shoulder Height (mm)
129 mm
Outer Ring Inside Dia. (In.)
4.8425 in
Outer Ring Inside Dia. (mm)
123 mm
Outside Dia. Tolerance
+0/-.018mm
Inner Ring Outside Dia. (mm)
101 mm
Shaft Fillet Radius
2 mm
Inner Ring Outside Diameter
121.691 mm
Outside Diameter
140 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter
80 mm
Bore Diameter Tolerance
+0/-0.015 mm
Housing Fillet Radius
2 mm
Outer Ring Inside Diameter
122 mm
Overall Width
26 mm

Details

Roller Material
Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
37,300 lb
Fillet Radii (In.)
0.0787 in
Type
Open
Dynamic Load Capacity (Lb.)
36,000 lb
Tolerance
+0/-.015mm
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 205 Degrees F
Fillet Radii (mm)
2 mm
Includes Retaining Ring
No
Number of Rows
One
Number of Inner Ring Flanges
0
Static Radial Load Capacity
166 kN
System of Measurement
Metric
Split Bearing
Yes
Closure
Open
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
160 kN
Full Complement
No
Minimum Temperature
-40 Degrees F
Maximum Temperature
205 Degrees F
Number of Outer Ring Flanges
2
Maximum Speed
5,600 RPM
Cage Material Grade
Fiberglass-Reinforced PA66
Ring Material
Alloy Steel
Bearing Industry Number
216

Description

Cylindrical Roller Bearing, Bearing Industry Number 216, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 121.691 mm, Maximum Speed 5,600 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 122 mm, Outside Diameter 140 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.