Shop SKF

CylinRollBearing, 211, 55 mm, Steel

  • Mfr # NJ 211 ECJ
  • Zoro # G7803783

product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
55 mm
Outside Dia.
100
Width
21 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 211 ECJ
Zoro #
G7803783
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
21,400 lb
Tolerance
+0/-.015mm
Temp. Range (F)
-40 Degrees to 300 Degrees F
Item
Cylindrical Roller Bearing
Fillet Radii (mm)
1.1 mm
Fillet Radii (In.)
0.0433 in
Dynamic Load Capacity (Lb.)
21,700 lb
Type
Open
Lubrication Openings
None
Bore Type
Cylindrical
Closure
Open
ISO Rating
Class 6
Maximum Speed
8,000 RPM
Ring Material
Alloy Steel
RBEC Rating
3
Includes Retaining Ring
No
Split Bearing
Yes
Static Radial Load Capacity
95 kN
Number of Inner Ring Flanges
1
Dynamic Radial Load Capacity
96.5 kN
Number of Rows
One
Roller Material Grade
100Cr6
Ring Material Grade
100Cr6
Full Complement
No
Bearing Industry Number
211
System of Measurement
Metric
Maximum Temperature
572 Degrees F
Number of Outer Ring Flanges
2
Minimum Temperature
-40 Degrees F
Industry Number
211

Dimensions

Bore Dia.
55 mm
Outside Dia.
100
Width
21 mm
Inner Ring Outside Dia. (mm)
70.8 mm
Outer Ring Inside Dia. (In.)
3.3976 in
Outer Ring Inside Dia. (mm)
86.3 mm
Shoulder Height (In.)
3.5827 in
Shoulder Height (mm)
91 mm
Inner Ring Outside Dia. (In.)
2.787 in
Outside Dia. Tolerance
+0/-.015mm
Inner Ring Outside Diameter
71 mm
Housing Fillet Radius
1 mm
Outside Diameter
100 mm
Bore Diameter
55 mm
Overall Width
21 mm
Bore Diameter Tolerance
+0.000/-0.015 mm
Outside Diameter Tolerance
+0.000/-0.015 mm
Outer Ring Inside Diameter
86 mm
Shaft Fillet Radius
1 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 211, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 71 mm, Maximum Speed 8,000 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 86 mm, Outside Diameter 100 mm, Overall Width 21 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.