CylinRollBearing, 216, 80 mm, Steel

  • Mfr # NU 216 ECJ/C3
  • Zoro # G7908713
product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
80 mm
Outside Dia.
140
Width
26 mm
Roller Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 216 ECJ/C3
Zoro #
G7908713
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Steel
Static Load Capacity (Lb.)
37,300 lb
Dynamic Load Capacity (Lb.)
36,000 lb
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.0787 in
Type
Open
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (mm)
2 mm
Tolerance
+0/-.015mm
Static Radial Load Capacity
166 kN
Maximum Temperature
300 Degrees F
Split Bearing
Yes
Full Complement
No
Dynamic Radial Load Capacity
160 kN
Number of Outer Ring Flanges
2
Bearing Industry Number
216
Number of Inner Ring Flanges
0
Number of Rows
One
System of Measurement
Metric
Bore Type
Cylindrical
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Maximum Speed
5,600 RPM
Includes Retaining Ring
No
Closure
Open
Ring Material Grade
100Cr6
Industry Number
216

Dimensions

Bore Dia.
80 mm
Outside Dia.
140
Width
26 mm
Outside Dia. Tolerance
+0/-.018mm
Inner Ring Outside Dia. (In.)
3.976 in
Shoulder Height (mm)
129 mm
Outer Ring Inside Dia. (mm)
123 mm
Outer Ring Inside Dia. (In.)
4.8425 in
Inner Ring Outside Dia. (mm)
101 mm
Shoulder Height (In.)
5.0787 in
Shaft Fillet Radius
2 mm
Outside Diameter Tolerance
+0.000/-0.018 mm
Overall Width
26 mm
Bore Diameter Tolerance
+0.000/-0.015 mm
Bore Diameter
80 mm
Housing Fillet Radius
2 mm
Inner Ring Outside Diameter
121.691 mm
Outer Ring Inside Diameter
122 mm
Outside Diameter
140 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 216, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 121.691 mm, Maximum Speed 5,600 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 122 mm, Outside Diameter 140 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews