Shop SKF

CylinRollBearing, 218, 90 mm, Steel

  • Mfr # NJ 218 ECJ
  • Zoro # G8282915

product price: 
$
685.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90 mm
Outside Dia.
160
Width
30 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 218 ECJ
Zoro #
G8282915
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
49,500 lb
Fillet Radii (In.)
0.0787 in
Temp. Range (F)
-40 Degrees to 300 Degrees F
Item
Cylindrical Roller Bearing
Tolerance
+0/-.020mm
Dynamic Load Capacity (Lb.)
46,800 lb
Type
Open
Fillet Radii (mm)
2 mm
Number of Outer Ring Flanges
2
Closure
Open
System of Measurement
Metric
ISO Rating
Class 6
Full Complement
No
Number of Inner Ring Flanges
1
Lubrication Openings
None
Bore Type
Cylindrical
Number of Rows
One
Ring Material
Alloy Steel
Static Radial Load Capacity
220 kN
Dynamic Radial Load Capacity
208 kN
Includes Retaining Ring
No
Ring Material Grade
100Cr6
Bearing Industry Number
218
Split Bearing
Yes
Roller Material Grade
100Cr6
RBEC Rating
3
Minimum Temperature
-40 Degrees F
Maximum Speed
5,000 RPM
Maximum Temperature
572 Degrees F
Industry Number
218

Dimensions

Bore Dia.
90 mm
Outside Dia.
160
Width
30 mm
Outer Ring Inside Dia. (mm)
140 mm
Shoulder Height (mm)
149 mm
Outside Dia. Tolerance
+0/-.025mm
Outer Ring Inside Dia. (In.)
5.5118 in
Inner Ring Outside Dia. (mm)
114 mm
Inner Ring Outside Dia. (In.)
4.488 in
Shoulder Height (In.)
5.8661 in
Bore Diameter
90 mm
Outside Diameter
160 mm
Outer Ring Inside Diameter
138 mm
Outside Diameter Tolerance
+0.000/-0.025 mm
Inner Ring Outside Diameter
114 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
2 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Overall Width
30 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 218, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 114 mm, Maximum Speed 5,000 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 138 mm, Outside Diameter 160 mm, Overall Width 30 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.