Shop SKF

CylinRollBearing, 218, 90 mm, Steel

  • Mfr # NU 218 ECJ
  • Zoro # G7839912

product price: 
$
753.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90 mm
Outside Dia.
160
Width
30 mm
Roller Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 218 ECJ
Zoro #
G7839912
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Steel
Static Load Capacity (Lb.)
49,500 lb
Dynamic Load Capacity (Lb.)
46,800 lb
Type
Open
Tolerance
+0/-.020mm
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (In.)
0.0787 in
Fillet Radii (mm)
2 mm
Number of Inner Ring Flanges
0
Split Bearing
Yes
Full Complement
No
Includes Retaining Ring
No
Number of Rows
One
Static Radial Load Capacity
220 kN
Bore Type
Cylindrical
Bearing Industry Number
218
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
208 kN
Number of Outer Ring Flanges
2
Closure
Open
Maximum Temperature
300 Degrees F
Maximum Speed
5,000 RPM
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Industry Number
218

Dimensions

Bore Dia.
90 mm
Outside Dia.
160
Width
30 mm
Shoulder Height (In.)
5.8661 in
Outside Dia. Tolerance
+0/-.025mm
Inner Ring Outside Dia. (mm)
114 mm
Outer Ring Inside Dia. (In.)
5.5118 in
Outer Ring Inside Dia. (mm)
140 mm
Inner Ring Outside Dia. (In.)
4.488 in
Shoulder Height (mm)
149 mm
Bore Diameter
90 mm
Overall Width
30 mm
Housing Fillet Radius
2 mm
Outer Ring Inside Diameter
138 mm
Inner Ring Outside Diameter
138.455 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Outside Diameter Tolerance
+0.000/-0.025 mm
Shaft Fillet Radius
2 mm
Outside Diameter
160 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 218, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 138.455 mm, Maximum Speed 5,000 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 138 mm, Outside Diameter 160 mm, Overall Width 30 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.