Shop SKF

CylinRollBearing, 222,110 mm, Steel

  • Mfr # NJ 222 ECJ/C3
  • Zoro # G7856107

product price: 
$
1,014.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
110 mm
Outside Dia.
200
Width
38 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 222 ECJ/C3
Zoro #
G7856107
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
82,100 lb
Type
Open
Tolerance
+0/-.020mm
Fillet Radii (mm)
2.1 mm
Dynamic Load Capacity (Lb.)
75,300 lb
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (In.)
0.0827 in
Item
Cylindrical Roller Bearing
Dynamic Radial Load Capacity
335 kN
System of Measurement
Metric
Number of Inner Ring Flanges
1
ISO Rating
Class 6
Number of Outer Ring Flanges
2
Bore Type
Cylindrical
Static Radial Load Capacity
365 kN
Bearing Industry Number
222
Roller Material Grade
100Cr6
Includes Retaining Ring
No
Closure
Open
Number of Rows
One
Ring Material
Alloy Steel
Maximum Speed
4,000 RPM
Lubrication Openings
None
Maximum Temperature
572 Degrees F
Full Complement
No
Ring Material Grade
100Cr6
RBEC Rating
3
Minimum Temperature
-40 Degrees F
Split Bearing
Yes
Industry Number
222

Dimensions

Bore Dia.
110 mm
Outside Dia.
200
Width
38 mm
Outer Ring Inside Dia. (mm)
174 mm
Shoulder Height (In.)
7.4016 in
Outside Dia. Tolerance
+0/-.030mm
Inner Ring Outside Dia. (In.)
5.551 in
Shoulder Height (mm)
188 mm
Outer Ring Inside Dia. (In.)
6.8504 in
Inner Ring Outside Dia. (mm)
141 mm
Shaft Fillet Radius
2 mm
Outer Ring Inside Diameter
172 mm
Outside Diameter Tolerance
+0.000/-0.030 mm
Housing Fillet Radius
2 mm
Overall Width
38 mm
Inner Ring Outside Diameter
141 mm
Outside Diameter
200 mm
Bore Diameter
110 mm
Bore Diameter Tolerance
+0.000/-0.020 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 222, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 141 mm, Maximum Speed 4,000 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 172 mm, Outside Diameter 200 mm, Overall Width 38 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.