CylinRollBearing, 308, 40 mm, Steel

  • Mfr # NU 308 ECJ
  • Zoro # G7881596
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
40 mm
Outside Dia.
90
Width
23 mm
Roller Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 308 ECJ
Zoro #
G7881596
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Steel
Static Load Capacity (Lb.)
17,500 lb
Fillet Radii (In.)
0.0591 in
Tolerance
+0/-.012mm
Dynamic Load Capacity (Lb.)
20,900 lb
Type
Open
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (mm)
1.5 mm
Item
Cylindrical Roller Bearing
Bearing Industry Number
308
Number of Inner Ring Flanges
0
Number of Outer Ring Flanges
2
Bore Type
Cylindrical
Split Bearing
Yes
Minimum Temperature
-40 Degrees F
Maximum Temperature
300 Degrees F
Static Radial Load Capacity
78 kN
Closure
Open
Dynamic Radial Load Capacity
93 kN
Full Complement
No
Ring Material Grade
100Cr6
Maximum Speed
9,500 RPM
Ring Material
Alloy Steel
Includes Retaining Ring
No
Number of Rows
One
System of Measurement
Metric
Industry Number
308

Dimensions

Bore Dia.
40 mm
Outside Dia.
90
Width
23 mm
Inner Ring Outside Dia. (In.)
2.264 in
Outer Ring Inside Dia. (In.)
2.9764 in
Shoulder Height (mm)
81 mm
Shoulder Height (In.)
3.189 in
Outside Dia. Tolerance
+0/-.015mm
Inner Ring Outside Dia. (mm)
57.5 mm
Outer Ring Inside Dia. (mm)
75.6 mm
Outside Diameter Tolerance
+0.000/-0.015 mm
Bore Diameter Tolerance
+0.000/-0.012 mm
Outside Diameter
90 mm
Housing Fillet Radius
1 mm
Outer Ring Inside Diameter
75 mm
Inner Ring Outside Diameter
75.184 mm
Overall Width
23 mm
Bore Diameter
40 mm
Shaft Fillet Radius
1 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 308, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 75.184 mm, Maximum Speed 9,500 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 75 mm, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews