CylinRollBearing, 319, 95 mm, Steel

  • Mfr # NJ 319 ECJ
  • Zoro # G8094597
product price: 
$
1,082.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95 mm
Outside Dia.
200
Width
45 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 319 ECJ
Zoro #
G8094597
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
87,700 lb
Fillet Radii (mm)
3 mm
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
87,700 lb
Temp. Range (F)
-40 Degrees to 300 Degrees F
Type
Open
Tolerance
+0/-.020mm
Fillet Radii (In.)
0.1181 in
System of Measurement
Metric
Number of Rows
One
Static Radial Load Capacity
390 kN
Bearing Industry Number
319
Bore Type
Cylindrical
Dynamic Radial Load Capacity
390 kN
Number of Inner Ring Flanges
1
Number of Outer Ring Flanges
2
Minimum Temperature
-40 Degrees F
RBEC Rating
3
ISO Rating
Class 6
Includes Retaining Ring
No
Closure
Open
Lubrication Openings
None
Roller Material Grade
100Cr6
Ring Material Grade
100Cr6
Full Complement
No
Maximum Temperature
572 Degrees F
Maximum Speed
4,300 RPM
Split Bearing
Yes
Ring Material
Alloy Steel
Industry Number
319

Dimensions

Bore Dia.
95 mm
Outside Dia.
200
Width
45 mm
Inner Ring Outside Dia. (In.)
5.197 in
Outer Ring Inside Dia. (In.)
6.6929 in
Outer Ring Inside Dia. (mm)
170 mm
Inner Ring Outside Dia. (mm)
132 mm
Outside Dia. Tolerance
+0/-.030mm
Shoulder Height (mm)
186 mm
Shoulder Height (In.)
7.3228 in
Bore Diameter Tolerance
+0.000/-0.020 mm
Inner Ring Outside Diameter
132 mm
Overall Width
45 mm
Outside Diameter
200 mm
Housing Fillet Radius
2 mm
Bore Diameter
95 mm
Outer Ring Inside Diameter
168 mm
Shaft Fillet Radius
2 mm
Outside Diameter Tolerance
+0.000/-0.030 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 319, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 132 mm, Maximum Speed 4,300 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 168 mm, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews