
Deep Groove Dbl Row 42Xx, 43Xx; Radial Deep Groove Ball Bear., Double Row
Mfr # 4202ATN9
Zoro # G811306428
product price:Â $39.29
/eaKey Features
Bearing Material
Bearing steel
Cage Material
Non-metallic
Outside Dia.
1.378 in
Width
0.5512 in
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
4202ATN9
Zoro #
G811306428
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
1.378 in
Width
0.5512 in
Bore Dia.
0.5906 in
Details
Bearing Material
Bearing steel
Cage Material
Non-metallic
Type
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.