Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brgs, No HK2212

  • Mfr # HK2212

  • Zoro # G508478209


product price: $13.89
/ea

Key Features

Type
Bearing without inner ring
Bore Dia. (In.)
0.866 in
Static Load Capacity (Lb.)
3 080 lbf
Cage Material
Sheet steel
Dynamic Load Capacity (Lb.)
1 978 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
HK2212
Zoro #
G508478209
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia. (In.)
0.866 in

Details

Type
Bearing without inner ring
Static Load Capacity (Lb.)
3 080 lbf
Cage Material
Sheet steel
Dynamic Load Capacity (Lb.)
1 978 lbf
Number of rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.