Zoro Homepage

Needle Brgs, No RNA4910

  • Mfr # RNA4910

  • Zoro # G908474078


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
Bearing without inner ring
Bore Dia. (In.)
2.283 in
Width (In.)
0.866 in
Cage Material
Sheet steel
Dynamic Load Capacity (Lb.)
12 364 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
RNA4910
Zoro #
G908474078
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia. (In.)
2.283 in
Width (In.)
0.866 in

Details

Type
Bearing without inner ring
Cage Material
Sheet steel
Dynamic Load Capacity (Lb.)
12 364 lbf
Static Load Capacity (Lb.)
19 109 lbf
Number of rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.