Zoro Homepage

Needle Roller Bearings

  • Mfr # NA4918

  • Zoro # G311305273


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Type
Complete bearing
Bore Dia. (In.)
3.543 in
Width (In.)
1.378 in
Dynamic Load Capacity (Lb.)
29 000 lbf
Cage Material
Sheet metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NA4918
Zoro #
G311305273
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia. (In.)
3.543 in
Width (In.)
1.378 in

Details

Type
Complete bearing
Dynamic Load Capacity (Lb.)
29 000 lbf
Cage Material
Sheet metal
Static Load Capacity (Lb.)
59 574 lbf
Number of rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.