Zoro Homepage

Radial Ball Bearing, Sealed, 55mm Bore Dia

  • Mfr # 6211 2RSNR JEM

  • Zoro # G8199965


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Bore Dia.
55 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6211 2RSNR JEM
Zoro #
G8199965
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
55 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-11 micron
Outer Ring Width
21 mm
Outside Diameter
100 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Retainer Type
Snap Ring
Seal Material
Synthetic Rubber
Shield Material
Metal
Static Load Capacity
6,500 lb
Lubrication
MT47 Grease
Bore Tolerance
+0/-.012mm
Max. RPM
9,000 RPM
ABEC Tolerance
1
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Steel
Industry Number
6211 2RSNR JEM
Dynamic Load Capacity
10,400 lb
Ball Material
Alloy Steel
Ring Material
Alloy Steel
ABEC Rating
1
Includes Retaining Ring
Yes
Closure
Double Sealed
Seal Type
Contact
Lubricant Material
MT47 Grease
Ring Material Grade
100Cr6
Retaining Ring Groove
Yes
Maximum Axial Load
10,400 lbf
Bearing Industry Number
6211
System of Measurement
Metric
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
6,500 lbf
Maximum Speed
9,000 RPM
Retaining Ring Material
Snap Ring
Dynamic Radial Load Capacity
10,400 lbf
Number of Rows
One
Minimum Temperature
-40 Degrees F
Type
Sealed, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 10,400 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.