Shaft Seal, 1-31/64 x 2-9/16 x 5/16", HMS4, NBR
Mfr # 14922
Zoro # G9395513
product price: $21.19
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
1 31/64 in
Outside Dia.
2 9/16 in
Width
5/16 in
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14922
Zoro #
G9395513
UPC #
085311298704
Country of Origin
United States
Dimensions
Inside Dia.
1 31/64 in
Outside Dia.
2 9/16 in
Width
5/16 in
Overall Width
0.312 in
Inside Diameter
1.484 in
Outside Diameter
2.562 in
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
HMS4
Maximum Surface Speed
999 mps
Contact Type
Contact Seal
Number of Lips
1
Spring Type
Gator
Maximum Pressure
7 psi
Case Coating
None
System of Measurement
Inch
Description
Rotary Shaft Seal, Design Code HMS4, Inside Diameter 1.484 in, Outside Diameter 2.562 in, Overall Width 0.312 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.