Shaft Seal, 1-3/8 x 2-45/64 x 5/16", CRW1, NBR

  • Mfr # 13900

  • Zoro # G9627791


product price: $12.89
/ea

Key Features

Seal Type
Wave Lip Seal
Inside Dia.
1 3/8 in
Outside Dia.
2 45/64 in
Width
5/16 in
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13900
Zoro #
G9627791
UPC #
085311013147
Country of Origin
United States

Dimensions

Inside Dia.
1 3/8 in
Outside Dia.
2 45/64 in
Width
5/16 in
Inside Diameter
1.375 in
Overall Width
0.313 in
Outside Diameter
2.716 in

Details

Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Design Code
CRW1
Max. Pressure
10 psi
Maximum Surface Speed
6.38 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Resistance Properties
Chemical Resistant
Case Coating
Acrylic
Maximum Pressure
10 psi
Number of Lips
1
Spring Reinforcement
Yes
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Contact Type
Contact Seal
Spring Material
Carbon Steel
Spring Type
Garter
Maximum Temperature
100 Degrees C
Minimum Temperature
-40 Degrees C
System of Measurement
Inch
Maximum Rotational Speed
3,480 RPM

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.375 in, Outside Diameter 2.716 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,480 RPM, Maximum Surface Speed 6.38 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.