Shaft Seal, 26 x 40 x 8 mm., HMS1, Nitrile Rubber
Mfr # 26X40X8 HMS1 R
Zoro # G2575828
product price:Â $7.19
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
26 mm
Outside Dia.
40 mm
Width
8 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26X40X8 HMS1 R
Zoro #
G2575828
UPC #
085311008730
Country of Origin
Mexico
Dimensions
Inside Dia.
26 mm
Outside Dia.
40 mm
Width
8 mm
Inside Diameter
26 mm
Overall Width
8 mm
Outside Diameter
40 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
HMS1
Maximum Pressure
7 psi
Maximum Surface Speed
999 mps
Number of Lips
1
System of Measurement
Metric
Case Coating
None
Contact Type
Contact Seal
Spring Type
Gator
Description
Rotary Shaft Seal, Design Code HMS1, Inside Diameter 26 mm, Outside Diameter 40 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.